The automatic guide rope grab and anchorage line prevent workers from falling during ascent or descent. In the event of a fall, the device locks onto the rope, arresting a fall within centimetres thus reducing the arresting forces and facilitating rescue. The device is particularly useful for use on sloping roofs, where self-retracting lifelines are unable to respond quickly enough.
- Durable material: Hard wearing, corrosion resistant stainless steel construction
- Lanyard (0,3 m) and connection element facilitate the process of fastening to the safety harness
- Easy to use: Simple, user friendly construction for hands-free work
- Offers maximum freedom of movement
Rope material: Polyamide, diameter: 12 mm
Karabiner material: Chrome steel/zinc plated steel
Certifikat: EN 353-2